SR3B261FU
Square D Programmable Logic Controllers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR3B261FU Square D Programmable Logic Controllers, Zelio Logic Modular Smart Relay, 26
MFG Item Number
440873

SR3B261FU Square D Programmable Logic Controllers, Zelio Logic Modular Smart Relay, 26

MFG Item Number
440873
Item Number
SR3B261FU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
SR3B261FU
Zelio Logic Modular Smart Relay, 26

Series Information

Specifications

Specifications
Manufacturer Part Number 440873
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description Zelio Logic Modular Smart Relay, 26 I O, 100-240V AC, Clock, Display
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 16 - Digital
Number of Outputs & Type 10 - Relay
Expandable No
Display Type LCD
Mounting DIN Rail
Embedded Input Voltage 100-240 VAC
Embedded Output Voltage 5-30 VDC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs