SR42UBEIS
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR42UBEIS

Eaton's Tripp Lite series Enclosures

SR42UBEIS

Eaton's Tripp Lite series Enclosures
SR42UBEIS
MFG Item Number
SR42UBEIS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR42UBEIS
SR42UBEIS

Series Information

Specifications

Specifications
Manufacturer Part Number SR42UBEIS
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 42U Standard-Depth Rack Enclosure Cabinet for Harsh Environments
Accessory Type Enclosure
Material Steel
Nominal Height 80 "
Nominal Width 24 "
Nominal Depth 47 "
Net Weight 0 lbs
Gross Weight 0 lbs