SR42UBSD
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR42UBSD

Eaton's Tripp Lite series Enclosures

SR42UBSD

Eaton's Tripp Lite series Enclosures
SR42UBSD
MFG Item Number
SR42UBSD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR42UBSD
SR42UBSD

Series Information

Specifications

Specifications
Manufacturer Part Number SR42UBSD
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 42U SmartRack Shallow-Depth Rack Enclosure Cabinet with doors amp; side panels
Accessory Type Enclosure
Material Steel
Nominal Height 79 "
Nominal Width 24 "
Nominal Depth 32 "
Approvals ECA, EIA
Net Weight 265 lbs
Gross Weight 265 lbs