SR45UB
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR45UB

Eaton's Tripp Lite series Enclosures

SR45UB

Eaton's Tripp Lite series Enclosures
SR45UB
MFG Item Number
SR45UB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR45UB
SR45UB

Series Information

Specifications

Specifications
Manufacturer Part Number SR45UB
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 45U SmartRack Standard-Depth Server Rack Enclosure Cabinet with doors amp; side panels
Accessory Type Enclosure
Material Steel
Nominal Height 84 "
Nominal Width 24 "
Nominal Depth 43 "
Approvals ECA, EIA
Net Weight 0 lbs
Gross Weight 0 lbs