Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR45UBMD Eaton's Tripp Lite series Enclosures, SR45UBMD
SR45UBMD Eaton's Tripp Lite series Enclosures, SR45UBMD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SR45UBMD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Enclosures |
| Description |
45U SmartRack Mid-Depth Rack Enclosure Cabinet with doors amp; side panels |
| Accessory Type |
Enclosure |
| Material |
Steel |
| Nominal Height |
84 " |
| Nominal Width |
24 " |
| Nominal Depth |
36 " |
| Approvals |
ECA, EIA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SR45UBMD
Eaton's Tripp Lite series Enclosures