SR48UBDP48
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR48UBDP48

Eaton's Tripp Lite series Enclosures

SR48UBDP48

Eaton's Tripp Lite series Enclosures
SR48UBDP48
MFG Item Number
SR48UBDP48
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR48UBDP48
SR48UBDP48

Series Information

Specifications

Specifications
Manufacturer Part Number SR48UBDP48
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 48U SmartRack Extra-Deep Server Rack - 48 in. 1219 mm Depth, Doors amp; Side Panels Included
Accessory Type Enclosure
Material Steel
Nominal Height 89 "
Nominal Width 24 "
Nominal Depth 51 "
Approvals ECA, EIA
Net Weight 0 lbs
Gross Weight 0 lbs