SR48UBSP1
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR48UBSP1 Eaton's Tripp Lite series Enclosures, SR48UBSP1
MFG Item Number
SR48UBSP1

SR48UBSP1 Eaton's Tripp Lite series Enclosures, SR48UBSP1

MFG Item Number
SR48UBSP1
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR48UBSP1
SR48UBSP1

Series Information

Specifications

Specifications
Manufacturer Part Number SR48UBSP1
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 48U SmartRack Standard-Depth Rack Enclosure Cabinet with doors, side panels amp; shock pallet packaging
Accessory Type Enclosure
Material Steel
Nominal Height 89 "
Nominal Width 24 "
Nominal Depth 43 "
Approvals ECA, EIA
Net Weight 0 lbs
Gross Weight 0 lbs