Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR50 Ericson Transformers, Enclosed Power Outlet Receptacle,
SR50 Ericson Transformers, Enclosed Power Outlet Receptacle,
This item cannot be canceled or returned
Description
Enclosed Power Outlet Receptacle,
Specifications
Specifications
| Manufacturer Part Number |
SR50 |
| Manufacturer |
Ericson |
| Family Series |
Ericson Transformers |
| Description |
Enclosed Power Outlet Receptacle, 50A, 125V/250V, w/21in. Leads, w/Cvr, ++May not Include Centering Pin++ |
| Type |
Distribution |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
120 V, 240 V |
| NEMA Rating |
NEMA 3R |
| Net Weight |
2.895 lbs |
| Gross Weight |
3 lbs |
SR50
Ericson Transformers