Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR50250 O-Z Gedney Cable Entries, 1/2 In Str Strain Rlf Conn
SR50250 O-Z Gedney Cable Entries, 1/2 In Str Strain Rlf Conn
This item cannot be canceled or returned
Description
1/2 In Str Strain Rlf Conn
Specifications
Specifications
| Manufacturer Part Number |
SR50250 |
| Manufacturer |
O-Z Gedney |
| Family Series |
O-Z Gedney Cable Entries |
| Description |
1/2 In Str Strain Rlf Conn |
| Hub Size |
1/2 NPT |
| Angle |
Straight |
| NEMA Rating |
NEMA 4 |
| Cable Diameter Range |
0.16-0.25 " |
| Type |
Strain Relief Cord Connectors-Straight |
| Composition |
Metallic |
| Material |
Malleable Iron |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SR50250
O-Z Gedney Cable Entries