Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR6P-M11G IDEC Relays, SOCKET ADAPTOR 11-PIN SCREW TRMNL
MFG Item Number
SR6P-M11G
SR6P-M11G IDEC Relays, SOCKET ADAPTOR 11-PIN SCREW TRMNL
MFG Item Number
SR6P-M11G
Description
SOCKET ADAPTOR 11-PIN SCREW TRMNL
Specifications
Specifications
| Manufacturer Part Number |
SR6P-M11G |
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Description |
SOCKET ADAPTOR 11-PIN SCREW TRMNL FOR GT3, RTE REAR FACING TERMINALS, FINGER-SAFE |
| Number of Connections |
11 |
| Touch Safe |
No |
| Mounting |
Chassis Mount |
| Net Weight |
0.0938 lbs |
| Gross Weight |
0.0938 lbs |