Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR8-4017 Trumeter Counters, 7D SNAP-IN MNT 24VDC 10CPS

MFG Item Number
SR8-4017

SR8-4017 Trumeter Counters, 7D SNAP-IN MNT 24VDC 10CPS

MFG Item Number
SR8-4017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
SR8-4017
7D SNAP-IN MNT 24VDC 10CPS

Series Information

Specifications

Specifications
Manufacturer Part Number SR8-4017
Manufacturer Trumeter
Family Series Trumeter Counters
Description 7D SNAP-IN MNT 24VDC 10CPS
Nominal Voltage 24 VDC
Voltage 24 VDC
Color White Text on Black Background
Number of Digits 7
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.12 "
Net Weight 0.07 lbs
Gross Weight 0.09 lbs