Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR8-50-C

Panduit Cable Ties

SR8-50-C

Panduit Cable Ties
StrongHold SR8-50-C Cable Tie
MFG Item Number
SR8-50-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
SR8-50-C
StrongHold SR8-50-C Cable Tie

Series Information

Specifications

Specifications
Manufacturer Part Number SR8-50-C
Manufacturer Panduit
Family Series Panduit Cable Ties
Description StrongHold Cable Tie, Releasable, 7.87L 200mm, Standard, Nylon, Natural, Package 100
Length 7.87 "
Nominal Length 8 "
Thickness 0.06 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.34 "
Material Nylon
Environment Indoor
Color Natural
Net Weight 0.33 lbs
Gross Weight 0.277 lbs