SRAC100KON
Konkore Fittings (SCI) Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRAC100KON

Konkore Fittings (SCI) Conduit Mounts

SRAC100KON

Konkore Fittings (SCI) Conduit Mounts
Rigid/IMC Conduit Clamp, Right
Item Number
SRAC100KON
MFG Item Number
908043
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
SRAC100KON
Rigid/IMC Conduit Clamp, Right

Series Information

Specifications

Specifications
Manufacturer Part Number 908043
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Description Rigid/IMC Conduit Clamp, Right Angle, Malleable Iron w/ Steel Hardware, 1in.
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Style U-Bolt Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0.465 lbs
Gross Weight 21.9 lbs