SRAC400KON
Konkore Fittings (SCI) Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRAC400KON

Konkore Fittings (SCI) Conduit Mounts

SRAC400KON

Konkore Fittings (SCI) Conduit Mounts
Rigid/IMC Conduit Clamp, Right
Item Number
SRAC400KON
MFG Item Number
908050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, Series
Item #
SRAC400KON
Rigid/IMC Conduit Clamp, Right

Series Information

Specifications

Specifications
Manufacturer Part Number 908050
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Conduit Mounts
Description Rigid/IMC Conduit Clamp, Right Angle, Malleable Iron w/ Steel Hardware, 4in.
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Style U-Bolt Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Net Weight 1.56 lbs
Gross Weight 16.34 lbs