SRAL40AN10
Pizzato Safety Switches, SR A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRAL40AN10 Pizzato Safety Switches, SR A Series, Magnetic safety sensor

MFG Item Number
SR AL40AN10

SRAL40AN10 Pizzato Safety Switches, SR A Series, Magnetic safety sensor

MFG Item Number
SR AL40AN10
Item Number
SRAL40AN10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR A Series
Item #
SRAL40AN10
Magnetic safety sensor

SR A Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings
  • Versions with M8 or M12 Connector

Specifications

Specifications
Manufacturer Part Number SR AL40AN10
Manufacturer Pizzato
Product Series SR A
Family Series Pizzato Safety Switches, SR A Series
Description Magnetic safety sensor
Contacts 2NC
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type 10 Meter Cable
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs