SRAL41AN5-A01N
Pizzato Safety Switches, SR A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRAL41AN5-A01N Pizzato Safety Switches, SR A Series, Safety coded magnetic sensor with

MFG Item Number
SR AL41AN5-A01N

SRAL41AN5-A01N Pizzato Safety Switches, SR A Series, Safety coded magnetic sensor with

MFG Item Number
SR AL41AN5-A01N
Item Number
SRAL41AN5-A01N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR A Series
Item #
SRAL41AN5-A01N
Safety coded magnetic sensor with

SR A Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings
  • Versions with M8 or M12 Connector

Specifications

Specifications
Manufacturer Part Number SR AL41AN5-A01N
Manufacturer Pizzato
Product Series SR A
Family Series Pizzato Safety Switches, SR A Series
Description Safety coded magnetic sensor with actuator
Contacts 2NC, 1NO
Switch On Distance 5 mm
Switch Off Distance 15 mm
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type 5 Meter Cable
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs