SRAL42AM0.1
Pizzato Safety Switches, SR A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRAL42AM0.1 Pizzato Safety Switches, SR A Series, Magnetic safety sensor

MFG Item Number
SR AL42AM0.1

SRAL42AM0.1 Pizzato Safety Switches, SR A Series, Magnetic safety sensor

MFG Item Number
SR AL42AM0.1
Item Number
SRAL42AM0.1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR A Series
Item #
SRAL42AM0.1
Magnetic safety sensor

SR A Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings
  • Versions with M8 or M12 Connector

Specifications

Specifications
Manufacturer Part Number SR AL42AM0.1
Manufacturer Pizzato
Product Series SR A
Family Series Pizzato Safety Switches, SR A Series
Description Magnetic safety sensor
Contacts 1NO, 1NC
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type Cable with M12 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs