Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRBBAB0250 Control Techniques Motors, Unidrive M, Resolver Feedback Cable,
MFG Item Number
SRBBAB0250
SRBBAB0250 Control Techniques Motors, Unidrive M, Resolver Feedback Cable,
MFG Item Number
SRBBAB0250
This item cannot be canceled or returned
Description
Unidrive M, Resolver Feedback Cable,
Specifications
Specifications
| Manufacturer Part Number |
SRBBAB0250 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Unidrive M, Resolver Feedback Cable, connectors on motor and drive ends, custom length in 2 meter increments |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
Servo Motor |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRBBAB0250
Control Techniques Motors