Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRBBBB0150 Control Techniques Motors, Unidrvie M, Resolver feedback cable,
MFG Item Number
SRBBBB0150
SRBBBB0150 Control Techniques Motors, Unidrvie M, Resolver feedback cable,
MFG Item Number
SRBBBB0150
This item cannot be canceled or returned
Description
Unidrvie M, Resolver feedback cable,
Specifications
Specifications
| Manufacturer Part Number |
SRBBBB0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Unidrvie M, Resolver feedback cable, connector on motor end, prepped flying leads on drive end, custom |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| For Use With |
Servo Motor |
| Approvals |
CE, cURus, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRBBBB0150
Control Techniques Motors