SRBD40AN1-B01F
Pizzato Safety Switches, SR B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRBD40AN1-B01F Pizzato Safety Switches, SR B Series, Magnetic safety sensor complete

MFG Item Number
SR BD40AN1-B01F

SRBD40AN1-B01F Pizzato Safety Switches, SR B Series, Magnetic safety sensor complete

MFG Item Number
SR BD40AN1-B01F
Item Number
SRBD40AN1-B01F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR B Series
Item #
SRBD40AN1-B01F
Magnetic safety sensor complete

SR B Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings

Specifications

Specifications
Manufacturer Part Number SR BD40AN1-B01F
Manufacturer Pizzato
Product Series SR B
Family Series Pizzato Safety Switches, SR B Series
Description Magnetic safety sensor complete with actuator
Contacts 2NC
Switch On Distance 5 mm
Switch Off Distance 15 mm
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type 1 Meter Cable
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs