SRBD40AN4-B02F
Pizzato Safety Switches, SR B Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRBD40AN4-B02F Pizzato Safety Switches, SR B Series, Magnetic safety sensor complete
MFG Item Number
SR BD40AN4-B02F

SRBD40AN4-B02F Pizzato Safety Switches, SR B Series, Magnetic safety sensor complete

MFG Item Number
SR BD40AN4-B02F
Item Number
SRBD40AN4-B02F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR B Series
Item #
SRBD40AN4-B02F
Magnetic safety sensor complete

SR B Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings

Specifications

Specifications
Manufacturer Part Number SR BD40AN4-B02F
Manufacturer Pizzato
Product Series SR B
Family Series Pizzato Safety Switches, SR B Series
Description Magnetic safety sensor complete with actuator
Contacts 2NC
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type 4 Meter Cable
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.485 lbs
Gross Weight 0.705 lbs