SRBD41AN5
Pizzato Safety Switches, SR B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRBD41AN5 Pizzato Safety Switches, SR B Series, Magnetic Safety Sensor

MFG Item Number
SR BD41AN5

SRBD41AN5 Pizzato Safety Switches, SR B Series, Magnetic Safety Sensor

MFG Item Number
SR BD41AN5
Item Number
SRBD41AN5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SR B Series
Item #
SRBD41AN5
Magnetic Safety Sensor

SR B Series Information

  • Actuation without Mechanical Contact
  • Output contacts: 2NC, 1NO+2NC or 1NO+1NC
  • IP67 and IP69K Protection Ratings

Specifications

Specifications
Manufacturer Part Number SR BD41AN5
Manufacturer Pizzato
Product Series SR B
Family Series Pizzato Safety Switches, SR B Series
Description Magnetic Safety Sensor
Contacts 2NC, 1NO
Voltage 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Connection Type 5 Meter Cable
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.675 lbs
Gross Weight 0.675 lbs