Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRBM19BLY
Strain Relief Bar, 1 RU, Black
MFG Item Number
SRBM19BLY
This item cannot be canceled or returned
Description
Strain Relief Bar, 1 RU, Black
Specifications
Specifications
Manufacturer Part Number
SRBM19BLY
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
Strain relief bar with raised tie mounts, includes 6 Tak-Ty Hook Loop Cable ties, can support and manage up to 72 cables, includes easy release mounting feature and is black.
Accessory Type
Strain Relief Bar
Material
Steel
Composition
Metallic
Comments
With Integrated Tie Mounts
Net Weight
1.315 lbs
Gross Weight
1.315 lbs
SRBM19BLY
Panduit Enclosures