Series Information
| Manufacturer Part Number | SRC-1/0 |
|---|---|
| Manufacturer | Ilsco |
| Family Series | Ilsco Grounding |
| Description | BRZ MEC 1/0-10 (3/8,1/2,5/8,3/ 4)UL |
| Number of Conductors | 1 |
| Conductor Size | 10 - 1/0 AWG, 3/8 - 3/4 " |
| Material | Bronze |
| Compression Style | Bolt Lug |
| For Use With | Ground Rod |
| Built-In Strain Relief | No |
| Mounting | Direct on Ground Rod |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.156 lbs |