Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRC-D1S0C Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series, Solenoid Coil Din Connection 220
MFG Item Number
SRC-D1S0C
SRC-D1S0C Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series, Solenoid Coil Din Connection 220
MFG Item Number
SRC-D1S0C
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SRC Series
Solenoid Coil Din Connection 220
The Series SRC Solenoid Replacement Coils electrically operate the SSV and SBSV solenoid valves. When the solenoid coil receives an electrical input signal it acts upon the valve, changing its state. These coils are field replaceable with their compatible solenoid valves and come in a wide range of voltages.
NEMA 13 Enclosure DIN Electrical Connection 220 VAC, 1120 VAC, 24 VAC, or 24 VDC Powered
Specifications
Specifications
Manufacturer Part Number
SRC-D1S0C
Manufacturer
Dwyer Instruments
Product Series
SRC
Family Series
Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series
Description
Solenoid Coil Din Connection 220 VAC S Series Normally Closed
Voltage
220 VAC
Approvals
CE
Net Weight
0.35 lbs
Gross Weight
0.35 lbs
SRC-D1S0C
Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series