SRC-D3B0P
Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRC-D3B0P Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series, Solenoid Coil Din Connection 24 VAC

MFG Item Number
SRC-D3B0P

SRC-D3B0P Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series, Solenoid Coil Din Connection 24 VAC

MFG Item Number
SRC-D3B0P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, SRC Series
Item #
SRC-D3B0P
Solenoid Coil Din Connection 24 VAC

SRC Series Information

The Series SRC Solenoid Replacement Coils electrically operate the SSV and SBSV solenoid valves. When the solenoid coil receives an electrical input signal it acts upon the valve, changing its state. These coils are field replaceable with their compatible solenoid valves and come in a wide range of voltages.
  • NEMA 13 Enclosure
  • DIN Electrical Connection
  • 220 VAC, 1120 VAC, 24 VAC, or 24 VDC Powered



Specifications

Specifications
Manufacturer Part Number SRC-D3B0P
Manufacturer Dwyer Instruments
Product Series SRC
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SRC Series
Description Solenoid Coil Din Connection 24 VAC Both Z And S Series Normally Open
Voltage 24 VAC
Approvals CE
Net Weight 0.35 lbs
Gross Weight 0.35 lbs