Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRC1-1230-N Autonics Relays, SRC1 Series, SSR, Slim Heatsink Separated,
MFG Item Number
SRC1-1230-N
SRC1-1230-N Autonics Relays, SRC1 Series, SSR, Slim Heatsink Separated,
MFG Item Number
SRC1-1230-N
This item cannot be canceled or returned
Description
SSR, Slim Heatsink Separated,
Solid State Relay Single Phase Detachable Heatsink Type Mounting Type: Panel Mount Compact Solid state relays with green LED light status indicator. Contains high heat dissipation efficiency with ceramic PCB. Available in zero cross turn‑on and random turn‑on models. Useful in both industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
SRC1-1230-N
Manufacturer
Autonics
Product Series
SRC1
Family Series
Autonics Relays, SRC1 Series
Description
SSR, Slim Heatsink Separated, Single phase, Input 4-30VDC, Load 24-240VAC, 30A, Zero cross
Mounting
Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-30 VDC
Input Polarity
DC
Output Voltage
24-240 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
30 A
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.1875 lbs
Gross Weight
0.2625 lbs
SRC1-1230-N
Autonics Relays, SRC1 Series