SRC1-1420-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRC1-1420-N Autonics Relays, SRC1 Series, SSR, Slim Heatsink Separated,

MFG Item Number
SRC1-1420-N

SRC1-1420-N Autonics Relays, SRC1 Series, SSR, Slim Heatsink Separated,

MFG Item Number
SRC1-1420-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SRC1 Series
Item #
SRC1-1420-N
SSR, Slim Heatsink Separated,

SRC1 Series Information

  • Solid State Relay
  • Single Phase
  • Detachable Heatsink Type
  • Mounting Type: Panel Mount
  • Compact
Solid state relays with green LED light status indicator. Contains high heat dissipation efficiency with ceramic PCB. Available in zero cross turn‑on and random turn‑on models. Useful in both industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number SRC1-1420-N
Manufacturer Autonics
Product Series SRC1
Family Series Autonics Relays, SRC1 Series
Description SSR, Slim Heatsink Separated, Single phase, Input 4-30VDC, Load 48-480VAC, 20A, Zero cross
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-30 VDC
Input Polarity DC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 20 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1875 lbs
Gross Weight 0.2625 lbs