Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Fittings, SRCC Series
SRCC250KON
Konkore Fittings (SCI) Fittings, SRCC Series
Rigid/IMC 5 Piece Coupling, Steel,
This item cannot be canceled or returned
Description
Rigid/IMC 5 Piece Coupling, Steel,
Specifications
Specifications
| Manufacturer Part Number |
909200 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
SRCC |
| Family Series |
Konkore Fittings (SCI) Fittings, SRCC Series |
| Description |
Rigid/IMC 5 Piece Coupling, Steel, Pipe to Body/Box, Steel, 2-1/2in. |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit) |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Type |
IMC (Intermediate Metallic Conduit) |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
SRCC250KON
Konkore Fittings (SCI) Fittings, SRCC Series