SRCI1000K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRCI1000K2

HellermannTyton Cable Clamps

SRCI1000K2

HellermannTyton Cable Clamps
TSR Adhesive Cable Clamp, 1.74in.
MFG Item Number
SRCI1000K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5200

Description

Cable Clamps, Series
Item #
SRCI1000K2
TSR Adhesive Cable Clamp, 1.74in.

Series Information

Specifications

Specifications
Manufacturer Part Number SRCI1000K2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description TSR Adhesive Cable Clamp, 1.74in. Width, 1in. Height, PVC, Ivory, 100/pkg
Color Ivory
Net Weight 0 lbs
Gross Weight 0 lbs