SRCKR200KON
Konkore Fittings (SCI) Couplers, SRCKR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRCKR200KON Konkore Fittings (SCI) Couplers, SRCKR Series, 2 In 5 PIECE COMPRESSION COUPLING
MFG Item Number
921666

SRCKR200KON Konkore Fittings (SCI) Couplers, SRCKR Series, 2 In 5 PIECE COMPRESSION COUPLING

MFG Item Number
921666
Item Number
SRCKR200KON
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Couplers, SRCKR Series
Item #
SRCKR200KON
2 In 5 PIECE COMPRESSION COUPLING

SRCKR Series Information


Specifications

Specifications
Manufacturer Part Number 921666
Manufacturer Konkore Fittings (SCI)
Product Series SRCKR
Family Series Konkore Fittings (SCI) Couplers, SRCKR Series
Description 2 In 5 PIECE COMPRESSION COUPLING RAINTIGHT- STEEL SUPER FITTING - CONNECTS THREADED OR UNTHREADED
Conduit Type RMC (Rigid Metal Conduit) to IMC (Intermediate Metal Conduit)
Connection Type Screw-In
Trade Size 2
Req. Conduit Rotation No
Grounding No
Protection Rating Rain Tight
Composition Zinc Plated Steel
Hazardous Location No
Approvals CSA, cULus
Net Weight 1.175 lbs
Gross Weight 1.175 lbs