SRCKR Series Information
| Manufacturer Part Number | 921670 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | SRCKR |
| Family Series | Konkore Fittings (SCI) Couplers, SRCKR Series |
| Description | 4 In 5 PIECE COMPRESSION COUPLING RAINTIGHT- STEEL SUPER FITTING - CONNECTS THREADED OR UNTHREADED |
| Conduit Type | EMT to IMC, EMT to RMC, RMC to IMC |
| Connection Type | Compression to Screw-In |
| Trade Size | 4 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Rain Tight |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | CSA, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |