SRF-10
Sealmaster Bearings, SRF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRF-10

Sealmaster Bearings, SRF Series

SRF-10

Sealmaster Bearings, SRF Series
Bearing
Item Number
SRF-10
MFG Item Number
700665
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, SRF Series
Item #
SRF-10
Bearing

SRF Series Information

  • Stamped Steel Rubber Mounted Pillow Back Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Lock

Specifications

Specifications
Manufacturer Part Number 700665
Manufacturer Sealmaster
Product Series SRF
Family Series Sealmaster Bearings, SRF Series
Description Bearing
Bearing Type Two Bolt Flange
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 0.625 "
Shaft Range 0.5-0.99
Material Rubber
Insert Material Black Oxide, Cast Steel
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs