Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SRF-30-5-P |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | 95B020050 Sensor slot |
| Power Type | DC |
| Beam Type | LED |
| Max Range | 0.1 ' |
| Optimum Range | 0.1 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 1 |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | M8 Connector |
| Max Load Current | 0.2 A |
| Package Style | Cubic |
| Composition | Metallic |
| Protection Rating | IP65 |
| Frequency | 1,500 Hz |
| Approvals | CE |
| Net Weight | 0.2557 lbs |
| Gross Weight | 0.2557 lbs |