Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Photoelectric Sensors
SRF-L-80-5-P
IDEC Photoelectric Sensors
95B020150 Slot laser sensor
MFG Item Number
SRF-L-80-5-P
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
95B020150 Slot laser sensor
Specifications
Specifications
| Manufacturer Part Number |
SRF-L-80-5-P |
| Manufacturer |
IDEC |
| Family Series |
IDEC Photoelectric Sensors |
| Description |
95B020150 Slot laser sensor |
| Power Type |
DC |
| Beam Type |
Visible Red |
| Max Range |
0.26 ' |
| Optimum Range |
0.26 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
PNP |
| Operating Mode |
Dark On, Light On |
| Connection Type |
M8 Connector |
| Max Load Current |
0.2 A |
| Package Style |
Cubic |
| Composition |
Metallic |
| Protection Rating |
IP65 |
| Frequency |
3,000 Hz |
| Approvals |
CE |
| Net Weight |
0.2668 lbs |
| Gross Weight |
0.2668 lbs |
SRF-L-80-5-P
IDEC Photoelectric Sensors