SRH1-1215-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRH1-1215-N Autonics Relays, SRH1 Series, SSR, Intergrated Heatsink, Single
MFG Item Number
SRH1-1215-N

SRH1-1215-N Autonics Relays, SRH1 Series, SSR, Intergrated Heatsink, Single

MFG Item Number
SRH1-1215-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SRH1 Series
Item #
SRH1-1215-N
SSR, Intergrated Heatsink, Single

SRH1 Series Information

  • Single‑Phase Solid State Relay
  • Contains Ceramic PCB
  • Integrated Heatsink Type
  • Zero‑Cross Turn On
  • Green LED Input Indicator
Compact solid state relays with a universal design for ease of installation and use. Single phase, integrated heatsink type with a high heat dissipation efficiency. DIN rail mount or panel mount attachment. Both phase and cycle control possible. Can be used in a variety of commercial and industrial settings.

Specifications

Specifications
Manufacturer Part Number SRH1-1215-N
Manufacturer Autonics
Product Series SRH1
Family Series Autonics Relays, SRH1 Series
Description SSR, Intergrated Heatsink, Single phase, Input 4-30VDC, Load 24-240VAC, 15A, Zero cross
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-30 VDC
Input Polarity DC
Output Voltage 24-240 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 15 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.47 lbs
Gross Weight 0.645 lbs