Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRH1-1440-N Autonics Relays, SRH1 Series, SSR, Intergrated Heatsink, Single
MFG Item Number
SRH1-1440-N
SRH1-1440-N Autonics Relays, SRH1 Series, SSR, Intergrated Heatsink, Single
MFG Item Number
SRH1-1440-N
This item cannot be canceled or returned
Description
SSR, Intergrated Heatsink, Single
Single‑Phase Solid State Relay Contains Ceramic PCB Integrated Heatsink Type Zero‑Cross Turn On Green LED Input Indicator Compact solid state relays with a universal design for ease of installation and use. Single phase, integrated heatsink type with a high heat dissipation efficiency. DIN rail mount or panel mount attachment. Both phase and cycle control possible. Can be used in a variety of commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
SRH1-1440-N
Manufacturer
Autonics
Product Series
SRH1
Family Series
Autonics Relays, SRH1 Series
Description
SSR, Intergrated Heatsink, Single phase, Input 4-30VDC, Load 48-480VAC, 40A, Zero cross
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-30 VDC
Input Polarity
DC
Output Voltage
48-480 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
40 A
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.9038 lbs
Gross Weight
1.1025 lbs
SRH1-1440-N
Autonics Relays, SRH1 Series