Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRH12PD11T3N Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH12PD11T3N
SRH12PD11T3N Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH12PD11T3N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SRH12PD11T3N |
| Manufacturer |
Setra |
| Product Series |
SRH |
| Family Series |
Setra HVAC Sensors, SRH Series |
| Description |
Pressure Transducer |
| Application |
Duct |
| Output |
4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-99 % RH |
| Display |
None |
| Approvals |
CE |
| Operating Temperature |
-58-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRH12PD11T3N
Setra HVAC Sensors, SRH Series