Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRH12PD2CT5NC Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH12PD2CT5NC
SRH12PD2CT5NC Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH12PD2CT5NC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SRH12PD2CT5NC |
| Manufacturer |
Setra |
| Product Series |
SRH |
| Family Series |
Setra HVAC Sensors, SRH Series |
| Description |
Pressure Transducer |
| Application |
Duct |
| Output |
0-10 VDC, 0-5 VDC |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-99 % RH |
| Display |
None |
| Approvals |
CE |
| Operating Temperature |
14-140 °F |
| Net Weight |
0.515 lbs |
| Gross Weight |
1.045 lbs |
SRH12PD2CT5NC
Setra HVAC Sensors, SRH Series