Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRH13PW11T2N Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH13PW11T2N
SRH13PW11T2N Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH13PW11T2N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SRH13PW11T2N |
| Manufacturer |
Setra |
| Product Series |
SRH |
| Family Series |
Setra HVAC Sensors, SRH Series |
| Description |
Pressure Transducer |
| Application |
Wall, Room |
| Output |
4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-99 % RH |
| Display |
None |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRH13PW11T2N
Setra HVAC Sensors, SRH Series