Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRH15PO11T5NC Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH15PO11T5NC
SRH15PO11T5NC Setra HVAC Sensors, SRH Series, Pressure Transducer
MFG Item Number
SRH15PO11T5NC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SRH15PO11T5NC |
| Manufacturer |
Setra |
| Product Series |
SRH |
| Family Series |
Setra HVAC Sensors, SRH Series |
| Description |
Pressure Transducer |
| Application |
Outdoor |
| Output |
4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-99 % RH |
| Display |
None |
| Approvals |
CE |
| Operating Temperature |
14-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRH15PO11T5NC
Setra HVAC Sensors, SRH Series