Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRH2-1230 Autonics Relays, SRH2 Series, SSR, Integrated Heatsink Type,
MFG Item Number
SRH2-1230
SRH2-1230 Autonics Relays, SRH2 Series, SSR, Integrated Heatsink Type,
MFG Item Number
SRH2-1230
This item cannot be canceled or returned
Description
SSR, Integrated Heatsink Type,
Three‑Phase Solid State Relay Contains Ceramic PCB Integrated Heatsink Type Zero‑Cross Turn On, Two‑Pole Green LED Input Indicator Compact solid state relays with a universal design for ease of installation and use. Three‑phase, integrated heatsink type with a high heat dissipation efficiency. DIN rail mount or panel mount attachment. Both phase and cycle control possible. Can be used in a variety of commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
SRH2-1230
Manufacturer
Autonics
Product Series
SRH2
Family Series
Autonics Relays, SRH2 Series
Description
SSR, Integrated Heatsink Type, 3-Phase(2-Pole), Input 4-30VDC, Load 24-240VAC, 30A, Zero Cross
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-30 VDC
Input Polarity
DC
Output Voltage
24-240 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
30 A
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
1.5125 lbs
Gross Weight
1.975 lbs
SRH2-1230
Autonics Relays, SRH2 Series