Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRHE2-C IMO Relays, Relay Socket (Base) For QYE21/ PQY21 Rel
SRHE2-C IMO Relays, Relay Socket (Base) For QYE21/ PQY21 Rel
Description
Relay Socket (Base) For QYE21/ PQY21 Rel
Specifications
Specifications
| Manufacturer Part Number |
SRHE2-C |
| Manufacturer |
IMO |
| Family Series |
IMO Relays |
| Description |
Relay Socket (Base) For QYE21/ PQY21 Relays T35 Din/Panel Mount 8 Pin No Modules |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.115 lbs |