Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRHL1-1220 Autonics Relays, SRHL1 Series, SSR, Intergrated Heatsink, Single
MFG Item Number
SRHL1-1220
SRHL1-1220 Autonics Relays, SRHL1 Series, SSR, Intergrated Heatsink, Single
MFG Item Number
SRHL1-1220
This item cannot be canceled or returned
Description
SSR, Intergrated Heatsink, Single
- Solid State Relay
- Single Phase
- Integrated Heatsink Type
- Mounting Type: DIN Rail, Panel Mount
- Various Timing Ranges
Solid state relays with green LED light status indicator. Contains overheat prevention included with its alarm function. Left‑hand terminal used.
Specifications
Specifications
| Manufacturer Part Number |
SRHL1-1220 |
| Manufacturer |
Autonics |
| Product Series |
SRHL1 |
| Family Series |
Autonics Relays, SRHL1 Series |
| Description |
SSR, Intergrated Heatsink, Single phase, Left-Right Terminal type , Input 10-30VDC, Load 24-240VAC, 20A, |
| Mounting |
DIN Rail, Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
10-30 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-240 VAC |
| Nominal Output Voltage |
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
20 A |
| Termination |
Screw Terminal |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.4231 lbs |
| Gross Weight |
0.595 lbs |
SRHL1-1220
Autonics Relays, SRHL1 Series