SRHL1-4225

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRHL1-4225 Autonics Relays, SRHL1 Series, SSR, Intergrated Heatsink, Single

MFG Item Number
SRHL1-4225

SRHL1-4225 Autonics Relays, SRHL1 Series, SSR, Intergrated Heatsink, Single

MFG Item Number
SRHL1-4225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SRHL1 Series
Item #
SRHL1-4225
SSR, Intergrated Heatsink, Single

SRHL1 Series Information

  • Solid State Relay
  • Single Phase
  • Integrated Heatsink Type
  • Mounting Type: DIN Rail, Panel Mount
  • Various Timing Ranges
Solid state relays with green LED light status indicator. Contains overheat prevention included with its alarm function. Left‑hand terminal used.

Specifications

Specifications
Manufacturer Part Number SRHL1-4225
Manufacturer Autonics
Product Series SRHL1
Family Series Autonics Relays, SRHL1 Series
Description SSR, Intergrated Heatsink, Single phase, Left-Right Terminal type , Input 90-240VAC, Load 24-240VAC,
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-240 VAC
Input Polarity AC
Output Voltage 24-240 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4231 lbs
Gross Weight 0.595 lbs