Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
SRHM3/8X2ZN
Eaton's B-Line series Fasteners
MFG Item Number
78101141966
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101141966 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Clamp |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
3/8-16 x 2 |
| Screw Head Type |
Round Head |
| Finish |
Electro-plated |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.063 lbs |
SRHM3/8X2ZN
Eaton's B-Line series Fasteners