SRI085-25-03-03-1101-V100
Kubler Slip Rings, SRI085 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRI085-25-03-03-1101-V100 Kubler Slip Rings, SRI085 Series, Slip Ring; 25mm bore; 3 × PT100; 3 × 2

MFG Item Number
SRI085-25-03-03-1101-V100

SRI085-25-03-03-1101-V100 Kubler Slip Rings, SRI085 Series, Slip Ring; 25mm bore; 3 × PT100; 3 × 2

MFG Item Number
SRI085-25-03-03-1101-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SRI085 Series
Item #
SRI085-25-03-03-1101-V100
Slip Ring; 25mm bore; 3 × PT100; 3 × 2

SRI085 Series Information

Specifications

Specifications
Manufacturer Part Number SRI085-25-03-03-1101-V100
Manufacturer Kubler
Product Series SRI085
Family Series Kubler Slip Rings, SRI085 Series
Description Slip Ring; 25mm bore; 3 × PT100; 3 × 240V / 16A; IP50
Size 25 mm
Type Hollow Shaft
Speed 800 RPM
Number of Load Channels 3 Load Channels
Load Channel Max Current 16 A
Load Channel Max Voltage 240 VAC, 240 VDC
Signal Channel Max Current 250 mA
Signal Channel Max Voltage 24 VDC
Operating Temperature -22-185 °F
Protection Rating IP50
Comments 3 x PT100, Output 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs