Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRM19CM3 Panduit Enclosures, Rack Mount Cantilevered Shelf, 3 RU, Alu
SRM19CM3 Panduit Enclosures, Rack Mount Cantilevered Shelf, 3 RU, Alu
This item cannot be canceled or returned
Description
Rack Mount Cantilevered Shelf, 3 RU, Alu
Specifications
Specifications
Manufacturer Part Number
SRM19CM3
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Rack Mount Cantilevered Shelf mounts test gear, computer equipment and small networking devices on any EIA 19in 483mm 2-Post Rack. The two-piece shelf mounts to the front and back rails of 2-Post EIA Racks. The cantilevered shelf has a load capacity
Accessory Type
Mounting Kit
Comments
Center Mount Cantilevered Shelves, Non Vented
Net Weight
8.025 lbs
Gross Weight
8.025 lbs
SRM19CM3
Panduit Enclosures