Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SRM19X18A1 Panduit Enclosures, Rack Mount Shelf, 1 RU, Steel, Black, 18
MFG Item Number
SRM19X18A1
SRM19X18A1 Panduit Enclosures, Rack Mount Shelf, 1 RU, Steel, Black, 18
MFG Item Number
SRM19X18A1
This item cannot be canceled or returned
Description
Rack Mount Shelf, 1 RU, Steel, Black, 18
Specifications
Specifications
Manufacturer Part Number
SRM19X18A1
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Rack Mount Adjustable Shelf mounts test gear, computer equipment and small networking devices on 3 inch 76mm or 6 inch 152mm channel racks. The one-piece shelf mounts to the front and back of 2-Post EIA Racks. The shelf is 18 inches deep and has a
Accessory Type
Mounting Kit
Comments
Adjustable Shelf, 18in Deep
Net Weight
18.155 lbs
Gross Weight
18.155 lbs
SRM19X18A1
Panduit Enclosures