Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SRM50S-HFA0-K22 Sick Encoders, SRM50 Series, 1051794, Motorfeedback
SRM50S-HFA0-K22 Sick Encoders, SRM50 Series, 1051794, Motorfeedback
Item Number
SRM50S-HFA0-K22
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1051794 |
| Manufacturer |
Sick |
| Product Series |
SRM50 |
| Family Series |
Sick Encoders, SRM50 Series |
| Description |
1051794, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector |
| Operating Temperature |
-30-115 °C |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0.4409 lbs |
| Gross Weight |
0.4409 lbs |
SRM50S-HFA0-K22
Sick Encoders, SRM50 Series